Shop All Pet Beds
Petmaker
Petmaker 80-0709 6 ft. Sleep & Play Cat Tree; Ivory
Mfr # 80-0709
Zoro # G704027775
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring two hanging mouse toys, sisal rope scratching posts and three sleeping areas, your fur baby can observe their surroundings or catch a quick nap on one of two perches or get some peaceful, secluded rest in the enclosed loft. The sisal rope scratching posts keep your cat's claws groomed and off of your furniture. Cats rely on vertical space for safety, comfort, and fun.
Features- Sleep and play cat tree
- Sisal rope scratching posts keep your cat's claws groomed and off your furniture
- Cats rely on vertical space for safety, comfort, and fun
- Three sleeping areas
- Two mouse toys
- Color: Ivory
- Materials: Plush Carpet
- Length: 19.25 in.
- Width: 23.5 in.
- Height: 71.5 in.
- Size: 6 ft.
- Weight: 33.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Hi-Lift Blade 355-287 For Exmark 103-6403-S (355-287)
- POWERPLAY Bleeder Valve (PO196210)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- MASTER MFG 25 gal. High Pressure Spot Sprayer, 25 ft. Hose Length (SS4-01-025P-MM)
- AEROMARK Aeromark C07CCS-MH Armarkat Pet Bed Cat Bed 16 x 16 x 14 - Orange & Beige (C07CCS/MH)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed 36x27x4 Brown (549666IEI)
- MAJESTIC PET Orange Villa Large Orthopedic Memory Foam Rectangle Dog Bed (78899551665)
- QUICKWAY IMPORTS Multi Level Modern Cat Climbing Tree House - with Removable Soft Blanket and Condo for Kittens (QI004558)
- AEROMARK AeroMark M04CHL Armarkat Sage Green Pet Bed Pad; 26-Inch M04CHL (M04CHL)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- MAJESTIC PET Black Links Large Orthopedic Memory Foam Rectangle Dog Bed (78899551633)
- Petmaker Pet Beds