Petmaker 80-04-S Orthopedic Memory Foam Pet Bed - Large
Mfr # 80-04-S
Zoro # G103785047
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring triple foam construction, the petmaker memory foam pet bed with bolster is designed with comfort in mind. A 3-inch thick layer of orthopedic memory foam offers support for your pet's weight while the 1-inch egg crate style memory foam distributes their weight evenly to limit pressure points. Additionally, a 1-inch cooling gel memory foam keeps them cool and comfortable. This attractive, neutral pet bed also includes a removable shredded memory foam bolster for your dog to rest their head on. Spot clean or wash easily with our featured l-shaped wraparound zipper for easy removal.
Features- Triple foam construction
- 1 inch of memory foam, 1 inch of cooling gel memory foam, 3 inches of orthopedic memory foam
- Shredded memory foam bolster
- Durable brushed suede removable cover
- Non skid backing on the bottom of the bed
- L shaped wrap around zipper for easy cover removal
- Interior zipper for easy bolster removal
- Materials: Suede, Memory Foam
- Length: 25.5 inches
- Width: 35.5 inches
- Height: 9 inches
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 903663 Roof Jacks - Flue Assy 27"-47", Slant 2.5/12 (903663)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- AEROMARK Aeromark C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (C15HKF/MH)
- MAJESTIC PET Orange Villa Large Orthopedic Memory Foam Rectangle Dog Bed (78899551665)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed 36x27x4 Brown (549666IEI)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- Petmaker Pet Beds