Petmaker 80-04-L Orthopedic Memory Foam Pet Bed - Jumbo
Mfr # 80-04-L
Zoro # G603785011
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring triple foam construction, the petmaker memory foam pet bed with bolster is designed with comfort in mind. A 3-inch thick layer of orthopedic memory foam offers support for your pet's weight while the 1-inch egg crate style memory foam distributes their weight evenly to limit pressure points. Additionally, a 1-inch cooling gel memory foam keeps them cool and comfortable. This attractive, neutral pet bed also includes a removable shredded memory foam bolster for your dog to rest their head on. Spot clean or wash easily with our featured l-shaped wraparound zipper for easy removal.
Features- Triple foam construction
- 1 inch of memory foam, 1 inch of cooling gel memory foam, 3 inches of orthopedic memory foam
- Shredded memory foam bolster
- Durable brushed suede removable cover
- Non skid backing on the bottom of the bed
- L shaped wrap around zipper for easy cover removal
- Interior zipper for easy bolster removal
- Materials: Suede, Memory Foam
- Length: 25.5 inches
- Width: 35.5 inches
- Height: 9 inches
- Weight: 15.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 9601DP Battery Disconnect Switch (9601DP)
- DB ELECTRICAL Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030; (1410-0128)
- MTD Start Asm S/A Pul (753-04823)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- ICONIC PET LLC Iconic Pet 52057 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Small (52057)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM001 Pet vet Mat - Standard (PVM001)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- AMERICAN PET DINER Flectabed Q 18 in x 14 in Cream (100FLLQC010)
- Petmaker Pet Beds