Shop All Pet Leashes & Harnesses
Peticare
Products 20 ft. Pet Expert Heavy Duty Tie Out Chain
Mfr # PE878377
Zoro # G403793865
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peticare
- MFR # PE878377
- Zoro # G403793865
- UPC # 753153402084
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
All pet accessories are well-known for its trend-setting style, innovative, creative design, impeccable quality and remarkable fit. All pets will love our innovative and unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates form others. This will provide a best fit and make all pets even more comfortable for use.
Features- Pet expert heavy duty tie out chain
- Size: 20 ft.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400623)
- BRIGGS & STRATTON Carburetor Kit (498260)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- RV DESIGNER RV Designer E409 Bubble Level - Screw-On, 2-1/2" x 1-3/4" (E409)
- SOFT LINES Soft Lines PSW10840YELLOW Floating Dog Swim Snap Leashes 0.5 In. Diameter By 40 Ft. - Yellow (PSW10840YELLOW)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Blue (RL-LL-Blue)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- PDQ Cable Dog Tie Out15' Xlg (Q5715SPG99)
- PDQ Retractable Dog Lead10Lb (11436)
- Peticare Pet Leashes & Harnesses