Shop All Pet Bowls & Feeders
Peticare
Products 19464 32 oz. Stainless Steel Double Diner Pet Bowl
Mfr # PE699023
Zoro # G003712778
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peticare
- MFR # PE699023
- Zoro # G003712778
- UPC # 723902335109
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features
- Capacity - 32 oz.
- Stainless Steel Double Diner Pet Bowl.
- Great for Healthy Eating & Easy Clean Up.
- Dimension - 11 x 6 x 7 in.
- Item Weight - 1.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Single Rod Rack Set Bright Black (MC70BK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- COLEMAN Insect Repellent 100 Percent Deet; 4 Oz. Pump (372782)
- JOBES Fertilizer Spike Tree 9 Pack (01310)
- HARRIS FARMS Harris Farms 211008 4 gal Cup-A-Water Flock Drinker (211008)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- FARM INNOVATORS 1-.50 Gallon Green Round Heated Pet Bow (FA309848)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 475 8 in. Crunchzilla Eco Friendly Water Bottle (475)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- Peticare Pet Bowls & Feeders