Shop All Guard Rails
Petersen Manufacturing
96" Security Barrier, Concrete
Mfr # TYPE 6 - 8'
Zoro # G3478925
product price: $1,079.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 ft
- Overall Height 37 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 6 - 8'
- Zoro # G3478925
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 37 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Item | Security Barrier |
Shape | Rectangle |
Finish | Lite Sand Blast |
Weight | 3,300 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 37 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 3,300 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1020 On Hand Gloves (70-1020)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- EGA PRODUCTS Pallet Rack Bay M-Divider 54"H x 42"D (MD54-42)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- VESTIL Low Profile Rack Guard (NPG6-24)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8Wx3Lx12In H (I5712-P-G)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- Petersen Manufacturing Guard Rails