Shop All Guard Rails
Petersen Manufacturing
96" Security Barrier, Concrete
Mfr # TYPE 4A - 8'
Zoro # G3478959
product price: $1,021.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,021.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 ft
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 4A - 8'
- Zoro # G3478959
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Shape | Rectangle |
Item | Security Barrier |
Weight | 3,800 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 3,800 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-003 .25 in. x 2250 ft. Twisted Cotton Rope (29-003)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE2803DTX8)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 9In (5JEU5)
- GARLOCK SAFETY SYSTEMS Warning Line System (301548)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- Petersen Manufacturing Warehouse Safety Guards & Protectors