Shop All Guard Rails
Petersen Manufacturing
96" Security Barrier, Concrete
Mfr # TYPE 3 - 8'
Zoro # G3478898
product price: $1,106.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 ft
- Overall Height 37 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 3 - 8'
- Zoro # G3478898
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 37 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Shape | Rectangle |
Finish | Lite Sand Blast |
Item | Security Barrier |
Weight | 3,900 lb |
Legend | No Legend |
Product Type | Wall |
Connecting Option | Non-Interlocking |
Description
Security Barrier, Color Gray, Includes Not Applicable, Overall Height 37 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Frame Diameter Not Applicable, Bar Diameter Not Applicable, Weight 3,900 lb, Legend No Legend, Product Type Wall, Connecting Option Non-Interlocking, Legend Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- MAGIC TRACKS Dino Chomp Glow in The Dark Race Track Multicolored 160 pc (MTDINO-MC8/2)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- ZORO SELECT Bollard Cover , Yellow , 9 2/5 in Dia (1737)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- VESTIL Rigid Tube Post 18.875 In Bolt-On Style-Galvanized (GR-F2R-BO-TP18-HDG)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- Petersen Manufacturing Warehouse Safety Guards & Protectors