Shop All Guard Rails
Petersen Manufacturing
96" Security Barrier, Concrete
Mfr # TYPE 1 - 8'
Zoro # G3479010
product price: $1,006.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 8 ft
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 1 - 8'
- Zoro # G3479010
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Item | Security Barrier |
Finish | Lite Sand Blast |
Shape | Rectangle |
Weight | 4,400 lb |
Connecting Option | Non-Interlocking |
Product Type | Wall |
Legend | No Legend |
Description
Security Barrier, Color Gray, Includes Not Applicable, Overall Height 36 in, Overall Length 8 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Frame Diameter Not Applicable, Bar Diameter Not Applicable, Weight 4,400 lb, Legend No Legend, Product Type Wall, Connecting Option Non-Interlocking, Legend Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- LITTLE GIANT Adjustable Spring Safety Gate, Gate with Easy Mount Kit (SGSREM)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8Wx3Lx12In H (I5712-P-G)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 8' L (0127-114)
- VESTIL Low Profile Rack Guard (NPG6-18)
- BIL-JAX Manhole Guard (0063-0013)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- FRONTLINE Guardrail System Non-Penetrating Complete 75' Kit (GUS75GRN)
- Petersen Manufacturing Warehouse Safety Guards & Protectors