Shop All Bollards
Petersen Manufacturing
8" Round Security Bollard, Concrete
Mfr # SB8X35
Zoro # G3479327
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 35 in
- Color Gray
- Outside Dia. 8 in
- Finish Lite Sand Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petersen Manufacturing
- MFR # SB8X35
- Zoro # G3479327
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 35 in |
Outside Dia. | 8 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Shape | Round |
Item | Security Bollard |
Description
Decorative Bollard, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 35 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W4C1P6)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- VESTIL 42x5.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-5.5)
- POST GUARD Post Guard Bollard Cover CL1385FASSY, 412Dia X 52H, Yellow WWhite Tape (CL1385FASSY)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- Petersen Manufacturing Warehouse Safety Guards & Protectors