Shop All Security Planters
Petersen Manufacturing
72" x 36" Security Planter, Concrete
Mfr # P72X36X36
Zoro # G3478791
product price: $1,274.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Length 72 in
- Overall Width 36 in
- Overall Height 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # P72X36X36
- Zoro # G3478791
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Square |
Color | Gray |
Material | Concrete |
Net Weight | 3,225 lb |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 3,225 lb |
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 36 in, Overall Width 36 in, Overall Length 72 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 3,225 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_WIRE (101570)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- LIFT-ALL Web Sling, Flat Eye and Eye, Silver (EE2802TFX2)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors