Shop All Security Planters
Petersen Manufacturing
72" Round Security Planter, Concrete
Mfr # RP72X36
Zoro # G3478590
product price: $1,586.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,586.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 72 in
- Overall Height 36 in
- Color Gray
- Finish Lite Sand Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # RP72X36
- Zoro # G3478590
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 72 in |
Overall Height | 36 in |
Inside Dia. | 66 in |
Inside Diameter | 66 in |
Outside Diameter | 72 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Material | Concrete |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 4,500 lb |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 72 in, Inside Diameter 66 in, Material Concrete, Finish Lite Sand Blast, Weight 4,500 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- VESTIL Polypropylene Wheel 6x2 Red/White (WHL-PP-6X2)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- Petersen Manufacturing Security Planters