Shop All Security Planters
Petersen Manufacturing
60" x 24" Security Planter, Concrete
Mfr # A60X24X18
Zoro # G3479309
product price: $718.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 60 in
- Overall Width 24 in
- Overall Height 18 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # A60X24X18
- Zoro # G3479309
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 60 in |
Overall Width | 24 in |
Overall Height | 18 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Material | Concrete |
Weight | 800 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 18 in, Overall Width 24 in, Overall Length 60 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 800 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- CC APEX Caster Wheel, CC Apex, 8", 1,200 lb. (CDP-Z-287)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors