Shop All Security Planters
Petersen Manufacturing
60" Round Security Planter, Concrete
Mfr # RP60X36
Zoro # G3478837
product price: $1,220.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 60 in
- Overall Height 36 in
- Color Gray
- Inside Dia. 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # RP60X36
- Zoro # G3478837
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 60 in |
Overall Height | 36 in |
Inside Dia. | 54 in |
Inside Diameter | 54 in |
Outside Diameter | 60 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Material | Concrete |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Weight | 2,400 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 60 in, Inside Diameter 54 in, Material Concrete, Finish Lite Sand Blast, Weight 2,400 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- WERNER 16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity (7116-1)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- Petersen Manufacturing Security Planters