Shop All Security Planters
Petersen Manufacturing
58" x 27" Security Planter, Concrete
Mfr # HP58X27X28
Zoro # G3478986
product price: $1,000.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 58 in
- Overall Width 27 in
- Overall Height 28 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # HP58X27X28
- Zoro # G3478986
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 58 in |
Overall Width | 27 in |
Overall Height | 28 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Wall Thickness | 3 in |
Weight | 1,200 lb |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 28 in, Overall Width 27 in, Overall Length 58 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,200 lb, Wall Thickness 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Idle Sheave (EC-04A)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors