Shop All Security Planters
Petersen Manufacturing
48" x 36" Security Planter, Concrete
Mfr # P48X36X24
Zoro # G3479187
product price: $911.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # P48X36X24
- Zoro # G3479187
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 24 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Wall Thickness | 3 in |
Material | Concrete |
Finish | Lite Sand Blast |
Net Weight | 1,100 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 1,100 lb |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 24 in, Overall Width 36 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,100 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors