Shop All Security Planters
Petersen Manufacturing
48" x 36" Security Planter, Concrete
Mfr # A48X36X36
Zoro # G3478855
product price: $1,395.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # A48X36X36
- Zoro # G3478855
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Square |
Color | Gray |
Material | Concrete |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Weight | 1,990 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 36 in, Overall Width 36 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,990 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- PROJEX 4 in. D Swivel Hard Rubber Caster 125 lb (9785)
- AP PRODUCTS AP Products 012-PSQ500 BL 8 X 1 Black Finish #8 Pan Head Screw, 1" / Pack of 500 (012-PSQ500 BL 8 X 1)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors