Shop All Bollards
Petersen Manufacturing
48" Spherical Security Bollard, Concrete
Mfr # SPH48
Zoro # G3478520
product price: $2,121.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,121.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 51 in
- Color Gray
- Outside Dia. 48 in
- Finish Lite Sand Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # SPH48
- Zoro # G3478520
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 51 in |
Outside Dia. | 48 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Shape | Spherical |
Item | Security Bollard |
Description
Decorative Bollard, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 51 in, Shape Spherical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- ZORO SELECT Anchor Shackle, 34,000 lb, Carbon Steel (55AX88)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- GLOBAL INDUSTRIAL 42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238796)
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- Petersen Manufacturing Warehouse Safety Guards & Protectors