Shop All Guard Rails
Petersen Manufacturing
48" Security Barrier, Concrete
Mfr # TYPE 4A - 4'
Zoro # G3479415
original price:
$1,279.36
56% off
new price: $559.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 4 ft
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 4A - 4'
- Zoro # G3479415
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Shape | Rectangle |
Finish | Lite Sand Blast |
Item | Security Barrier |
Weight | 3,800 lb |
Legend | No Legend |
Product Type | Wall |
Connecting Option | Non-Interlocking |
Description
Security Barrier, Color Gray, Includes Not Applicable, Overall Height 36 in, Overall Length 4 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Frame Diameter Not Applicable, Bar Diameter Not Applicable, Weight 3,800 lb, Legend No Legend, Product Type Wall, Connecting Option Non-Interlocking, Legend Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-5)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- VESTIL Structural Guard Rail (GR-STC8-DI-10-YL)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- Petersen Manufacturing Warehouse Safety Guards & Protectors