Shop All Guard Rails
Petersen Manufacturing
48" Security Barrier, Concrete
Mfr # TYPE 4 - 4'
Zoro # G3479421
product price: $516.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 4 ft
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 4 - 4'
- Zoro # G3479421
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Shape | Rectangle |
Item | Security Barrier |
Weight | 3,800 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 4 ft, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 3,800 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- PENTALIFT Holdown Release Chains/Cables, Release C (802-2765)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- VESTIL Toe Board, 56-5/8 in. Overall L (TOE-B-60-N)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- ZORO SELECT Barrier Railing, Length 101", Steel (12G309)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 81In (5JEV1)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- Petersen Manufacturing Warehouse Safety Guards & Protectors