Shop All Security Planters
Petersen Manufacturing
36" x 30" Security Planter, Concrete
Mfr # SP36X30
Zoro # G3479178
product price: $794.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Length 36 in
- Overall Width 30 in
- Overall Height 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # SP36X30
- Zoro # G3479178
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 36 in |
Overall Width | 30 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Square |
Color | Gray |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Material | Concrete |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 1,275 lb |
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 30 in, Overall Width 30 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,275 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors