Shop All Bollards
Petersen Manufacturing
36" Spherical Security Bollard, Concrete
Mfr # SPH36
Zoro # G3478889
product price: $1,065.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 39 in
- Overall Height 42 1/2 in
- Overall Width 39 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # SPH36
- Zoro # G3478889
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 39 in |
Overall Height | 42 1/2 in |
Overall Width | 39 in |
Outside Dia. | 36 in |
Installed Height | 42 1/2 in |
Details
Material | Concrete |
Color | Gray |
Net Weight | 3,110 lb |
Shape | Sphere |
Item | Security Bollard |
Finish | Lite Sand Blast |
Mounting Style | Adhesive |
Weight | 3,110 lb |
Cap Adjustability | No Cap |
Striping | No |
Reflectivity | Non-Reflective |
Includes Mounting Hardware | Not Included |
Product Type | Permanent |
Description
Decorative Bollard, Mounting Style Adhesive, Overall Length 39 in, Overall Width 39 in, Material Concrete, Wall Thickness Not Applicable, Color Beige, Finish Lite Sand Blast, Overall Height 42 1/2 in, Installed Height 42 1/2 in, Weight 3,110 lb, Outside Diameter Not Applicable, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 1-ply (EN1-901-03-T5)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 5.06 (BPC-48-4.5)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- Petersen Manufacturing Warehouse Safety Guards & Protectors