Shop All Bollards
Petersen Manufacturing
36" Spherical Security Bollard, Concrete
Mfr # BB36
Zoro # G3479239
product price: $787.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 36 in
- Color Gray
- Outside Dia. 36 in
- Net Weight 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BB36
- Zoro # G3479239
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 36 in |
Outside Diameter | 36 in |
Installed Height | 36 in |
Details
Material | Concrete |
Color | Gray |
Item | Security Bollard |
Net Weight | 2,000 lb |
Shape | Sphere |
Finish | Lite Sand Blast |
Mounting Style | Adhesive |
Weight | 2,000 lb |
Product Type | Permanent |
Striping | No |
Reflectivity | Non-Reflective |
Includes Mounting Hardware | Not Included |
Cap Adjustability | No Cap |
Description
Decorative Bollard, Mounting Style Adhesive, Overall Length Not Applicable, Overall Width Not Applicable, Material Concrete, Wall Thickness Not Applicable, Color Beige, Finish Lite Sand Blast, Overall Height 36 in, Installed Height 36 in, Weight 2,000 lb, Outside Diameter 36 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 300A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 3 in OD (300A)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- ZORO SELECT 4" x 48" Carbon Steel Bollard (4"X36"EMB)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 48ftftH (670581)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- Petersen Manufacturing Warehouse Safety Guards & Protectors