Shop All Bollards
Petersen Manufacturing
36" Soccer Ball Sports Bollard, Concrete
Mfr # SCB
Zoro # G3478977
product price: $1,003.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,003.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 36 in
- Overall Width 36 in
- Color Gray
- Outside Dia. 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # SCB
- Zoro # G3478977
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Outside Dia. | 36 in |
Details
Material | Concrete |
Color | Gray |
Shape | Soccer Ball |
Item | Sports Bollard |
Finish | Lite Sand Blast |
Weight | 2,000 lb |
Description
Decorative Bollard, Overall Width 36 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 36 in, Weight 2,000 lb, Shape Soccer Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 8 (CW8-45-4-6)
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Bollard Round, 36 H in., Yellow (1756)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- Petersen Manufacturing Bollards