Shop All Security Planters
Petersen Manufacturing
36" Round Security Planter, Concrete
Mfr # RP36X24
Zoro # G3479345
product price: $661.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 36 in
- Overall Height 24 in
- Color Gray
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # RP36X24
- Zoro # G3479345
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Height | 24 in |
Inside Dia. | 30 in |
Outside Diameter | 36 in |
Inside Diameter | 30 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Material | Concrete |
Net Weight | 800 lb |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Weight | 800 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 24 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 30 in, Material Concrete, Finish Lite Sand Blast, Weight 800 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF2-903-12)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Reel (T0725027)
- KEEPER 16'X4" Lift Sling, 2 Ply, Flat Loop, 11000/8800/22000 (2646)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors