Shop All Bollards
Petersen Manufacturing
36" Basketball Sports Bollard, Concrete
Mfr # BKT
Zoro # G3478931
product price: $1,116.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 36 in
- Overall Width 36 in
- Color Gray
- Outside Dia. 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BKT
- Zoro # G3478931
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Outside Dia. | 36 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Item | Sports Bollard |
Shape | Basketball |
Net Weight | 2,000 lb |
Weight | 2,000 lb |
Description
Decorative Bollard, Overall Width 36 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 36 in, Weight 2,000 lb, Shape Basketball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4AC1P6)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04040-Y-D)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- Petersen Manufacturing Bollards