Shop All Bollards
Petersen Manufacturing
36" Baseball Sports Bollard, Concrete
Mfr # BBB36
Zoro # G3478940
product price: $1,023.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 36 in
- Overall Width 36 in
- Color Gray
- Outside Dia. 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BBB36
- Zoro # G3478940
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Outside Dia. | 36 in |
Details
Material | Concrete |
Color | Gray |
Shape | Baseball |
Item | Sports Bollard |
Net Weight | 2,000 lb |
Finish | Lite Sand Blast |
Weight | 2,000 lb |
Description
Decorative Bollard, Overall Width 36 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 36 in, Weight 2,000 lb, Shape Baseball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- DAYTON Wheel, 10" x 2.5", Solid Rubber (MH2LRL601G-A)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- Petersen Manufacturing Warehouse Safety Guards & Protectors