Shop All Bollards
Petersen Manufacturing
30" Spherical Security Bollard, Concrete
Mfr # BB30
Zoro # G3479275
product price: $778.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 30 in
- Overall Width 30 in
- Color Gray
- Outside Dia. 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BB30
- Zoro # G3479275
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 30 in |
Overall Width | 30 in |
Outside Dia. | 30 in |
Details
Material | Concrete |
Color | Gray |
Shape | Spherical |
Net Weight | 1,200 lb |
Finish | Lite Sand Blast |
Item | Security Bollard |
Weight | 1,200 lb |
Description
Decorative Bollard, Overall Width 30 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 30 in, Weight 1,200 lb, Shape Spherical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- US CARGO CONTROL 5/16" x 18" Chain Extension w/ 2" D-Ring - 10, 000 lbs Break Strength (CE185162DR70)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- DAYTON Idle Sheave (EC-04A)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- Petersen Manufacturing Warehouse Safety Guards & Protectors