Shop All Bollards
Petersen Manufacturing
30" Golf Ball Sports Bollard, Concrete
Mfr # GOLFB30
Zoro # G3478907
product price: $1,065.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 30 in
- Overall Width 36 in
- Color Gray
- Outside Dia. 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # GOLFB30
- Zoro # G3478907
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 30 in |
Overall Width | 36 in |
Outside Dia. | 30 in |
Details
Material | Concrete |
Color | Gray |
Net Weight | 1,180 lb |
Shape | Golf Ball |
Item | Sports Bollard |
Finish | Lite Sand Blast |
Weight | 1,180 lb |
Description
Decorative Bollard, Overall Width 36 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 30 in, Weight 1,180 lb, Shape Golf Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- BAUER LADDER 7 ft Fiberglass Stepladder (30807)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- Petersen Manufacturing Warehouse Safety Guards & Protectors