Shop All Security Planters
Petersen Manufacturing
24" x 36" Security Planter, Concrete
Mfr # A24X36X18
Zoro # G3479467
product price: $479.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 24 in
- Overall Width 36 in
- Overall Height 18 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # A24X36X18
- Zoro # G3479467
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 24 in |
Overall Width | 36 in |
Overall Height | 18 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Material | Concrete |
Wall Thickness | 3 in |
Finish | Lite Sand Blast |
Weight | 530 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 18 in, Overall Width 36 in, Overall Length 24 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 530 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC E-Strap Coupling, 3000 lb.WLL, PK10 (SLAL10)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Flat Hook (427FH-B)
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors