Shop All Bollards
Petersen Manufacturing
24" Spherical Security Bollard, Concrete
Mfr # BB24
Zoro # G3479388
product price: $618.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 24 in
- Overall Width 24 in
- Color Gray
- Outside Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BB24
- Zoro # G3479388
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Details
Material | Concrete |
Color | Gray |
Net Weight | 700 lb |
Finish | Lite Sand Blast |
Shape | Spherical |
Item | Security Bollard |
Weight | 700 lb |
Description
Decorative Bollard, Overall Width 24 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 24 in, Weight 700 lb, Shape Spherical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- Petersen Manufacturing Warehouse Safety Guards & Protectors