Shop All Security Planters
Petersen Manufacturing
24" Round Security Planter, Concrete
Mfr # RP24X33
Zoro # G3479485
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 33 in
- Color Gray
- Finish Lite Sand Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petersen Manufacturing
- MFR # RP24X33
- Zoro # G3479485
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 33 in |
Inside Dia. | 18 in |
Inside Diameter | 18 in |
Outside Diameter | 24 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Wall Thickness | 3 in |
Weight | 420 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 33 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 18 in, Material Concrete, Finish Lite Sand Blast, Weight 420 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-EBT-6-30)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- Petersen Manufacturing Security Planters