Shop All Security Planters
Petersen Manufacturing
24" Round Security Planter, Concrete
Mfr # RP24X17
Zoro # G2817291
product price: $426.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 17 in
- Color Gray
- Finish Lite Sand Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # RP24X17
- Zoro # G2817291
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 17 in |
Inside Dia. | 18 in |
Inside Diameter | 18 in |
Outside Diameter | 24 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Wall Thickness | 3 in |
Weight | 300 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 17 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 18 in, Material Concrete, Finish Lite Sand Blast, Weight 300 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUG-ALL Reversible Handle, For Use With 4000-20 Hoist, Blue (198-ENG)
- KFI KFI 3000lb ATV Series Winch (A3000)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB402472)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- Petersen Manufacturing Security Planters