Shop All Security Planters
Petersen Manufacturing
18" x 72" Security Planter, Concrete
Mfr # P18X72
Zoro # G2817249
product price: $958.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 72 in
- Overall Width 18 in
- Overall Height 20 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # P18X72
- Zoro # G2817249
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 72 in |
Overall Width | 18 in |
Overall Height | 20 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Material | Concrete |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Weight | 1,250 lb |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 20 in, Overall Width 18 in, Overall Length 72 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,250 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003245-D5)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- US CARGO CONTROL 3/8" x 24" Black Bungee Cords (bundle of 10) - 9mm (BC3824-10PK)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- Petersen Manufacturing Security Planters