Shop All Security Planters
Petersen Manufacturing
18" x 48" Security Planter, Concrete
Mfr # P18X48
Zoro # G3479449
product price: $505.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 48 in
- Overall Width 18 in
- Overall Height 20 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # P18X48
- Zoro # G3479449
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 48 in |
Overall Width | 18 in |
Overall Height | 20 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Material | Concrete |
Finish | Lite Sand Blast |
Wall Thickness | 3 in |
Weight | 730 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 20 in, Overall Width 18 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 730 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft (2ZDH3)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- ZORO SELECT Caster Wheel, Nylon, 6 in., Up to 550 deg F (HE0620112)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors