Shop All Guard Rails
Petersen Manufacturing
144" Security Barrier, Concrete
Mfr # TYPE 4 - 12'
Zoro # G3478609
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 144 in
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 4 - 12'
- Zoro # G3478609
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 144 in |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Shape | Rectangle |
Finish | Lite Sand Blast |
Item | Security Barrier |
Weight | 3,800 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 144 in, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 3,800 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- MAGIC TRACKS Dino Chomp Glow in The Dark Race Track Multicolored 160 pc (MTDINO-MC8/2)
- VESTIL Low Profile Rack Guard (NPG6-36)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- Petersen Manufacturing Warehouse Safety Guards & Protectors