Shop All Guard Rails
Petersen Manufacturing
144" Security Barrier, Concrete
Mfr # TYPE 2 - 12'
Zoro # G3478651
product price: $1,465.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,465.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 144 in
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # TYPE 2 - 12'
- Zoro # G3478651
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 144 in |
Overall Height | 36 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Item | Security Barrier |
Shape | Rectangle |
Weight | 4,700 lb |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 36 in, Overall Length 144 in, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Weight 4,700 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- VESTIL Drop-In Style Guard Rail 2 Ft (GR-F2R-DI-2-YL)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- ZORO SELECT Bollard Cover , Yellow , 9 2/5 in Dia (1737)
- VESTIL Low Profile Rack Guard (NPG6-24)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 8' L (0127-114)
- Petersen Manufacturing Warehouse Safety Guards & Protectors