Shop All Security Planters
Petersen Manufacturing
135" x 24" Security Planter, Concrete
Mfr # P135X24X30
Zoro # G3478539
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,079.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 135 in
- Overall Width 24 in
- Overall Height 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petersen Manufacturing
- MFR # P135X24X30
- Zoro # G3478539
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 135 in |
Overall Width | 24 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Wall Thickness | 3 in |
Weight | 3,200 lb |
Standards | ASTM C150 Type 1 or 3, ASTM C33 |
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 30 in, Overall Width 24 in, Overall Length 135 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 3,200 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- Petersen Manufacturing Warehouse Safety Guards & Protectors