Shop All Guard Rails
Petersen Manufacturing
120" x 120" Security Barrier, Concrete
Mfr # JBSE120 - 10'
Zoro # G3478995
product price: $1,026.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 120 in
- Overall Height 32 in
- Overall Width 120 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # JBSE120 - 10'
- Zoro # G3478995
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 120 in |
Overall Height | 32 in |
Overall Width | 120 in |
Details
Material | Concrete |
Color | Gray |
Shape | Square |
Item | Security Barrier |
Finish | Lite Sand Blast |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 32 in, Overall Length 120 in, Overall Width 120 in, Material Concrete, Finish Lite Sand Blast, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- IDEAL WAREHOUSE INNOVATIONS MD Rack Guard Assembly: 16" high (60-6402-A)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- Petersen Manufacturing Guard Rails