Shop All Guard Rails
Petersen Manufacturing
120" x 120" Security Barrier, Concrete
Mfr # CG144SE - 12'
Zoro # G3478636
product price: $1,786.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,786.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 144 in
- Overall Height 34 in
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # CG144SE - 12'
- Zoro # G3478636
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 144 in |
Overall Height | 34 in |
Overall Width | 24 in |
Details
Material | Concrete |
Color | Gray |
Finish | Lite Sand Blast |
Item | Security Barrier |
Shape | Rectangle |
Product Type | Wall |
Description
Security Barrier, Color Gray, Overall Height 34 in, Overall Length 144 in, Overall Width 24 in, Material Concrete, Finish Lite Sand Blast, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- Petersen Manufacturing Warehouse Safety Guards & Protectors