Shop All Security Planters
Petersen Manufacturing
12" Spherical Security Bollard, Concrete
Mfr # BB12
Zoro # G2817319
product price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Shape Spherical
- Outside Dia. 12 in
- Overall Width 12 in
- Overall Height 12 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BB12
- Zoro # G2817319
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Security Bollard |
Shape | Spherical |
Color | Gray |
Finish | Lite Sand Blast |
Material | Concrete |
Net Weight | 200 lb |
Weight | 200 lb |
Description
Decorative Bollard, Overall Width 12 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 12 in, Weight 200 lb, Shape Spherical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Thread Size: 1/2"-13 (32J880)
- MCGUIRE Lip Keepers, Lip Keeper (511-286)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB100836)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Petersen Manufacturing Warehouse Safety Guards & Protectors