Shop All Bollards
Petersen Manufacturing
12" Round Security Bollard, Concrete
Mfr # BR-12
Zoro # G3479528
product price: $434.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 34 in
- Overall Width 12 in
- Color Gray
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BR-12
- Zoro # G3479528
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 34 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Details
Material | Concrete |
Color | Gray |
Shape | Round |
Finish | Lite Sand Blast |
Net Weight | 240 lb |
Item | Security Bollard |
Weight | 240 lb |
Description
Decorative Bollard, Overall Width 12 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 34 in, Weight 240 lb, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- SUPERWINCH Socket Assembly (90-25048-01)
- BALLYMORE 113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity (ALWB-8R)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- Petersen Manufacturing Warehouse Safety Guards & Protectors