Shop All Bollards
Petersen Manufacturing
12" Round Security Bollard, Concrete
Mfr # AL2
Zoro # G3479519
product price: $436.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 54 in
- Overall Width 12 in
- Color Gray
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # AL2
- Zoro # G3479519
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 54 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Details
Material | Concrete |
Color | Gray |
Item | Security Bollard |
Net Weight | 600 lb |
Shape | Round |
Finish | Lite Sand Blast |
Weight | 600 lb |
Description
Decorative Bollard, Overall Width 12 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 54 in, Weight 600 lb, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- DAYTON Control Block (MHGX4EC46GGS)
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes (1737YRS)
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- Petersen Manufacturing Bollards