Shop All Bollards
Petersen Manufacturing
12" Cone Security Bollard, Concrete
Mfr # BLT 34
Zoro # G3479430
product price: $499.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Height 34 in
- Overall Width 12 in
- Color Gray
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petersen Manufacturing
- MFR # BLT 34
- Zoro # G3479430
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 34 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Details
Material | Concrete |
Color | Gray |
Shape | Cone |
Finish | Lite Sand Blast |
Item | Security Bollard |
Weight | 325 lb |
Description
Decorative Bollard, Overall Width 12 in, Material Concrete, Color Gray, Finish Lite Sand Blast, Overall Height 34 in, Weight 325 lb, Shape Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- EAGLE Eagle Portable Poly Dock Plate (CR-EM-1795)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Royal Blue/W (CL1386ROYBLWT)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- POST GUARD Post Sleeve, 8-7/8" Dia, 72" H, Black/Whi (3506W)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Gray (3502R)
- Petersen Manufacturing Warehouse Safety Guards & Protectors