Shop All Pet Bowls & Feeders
Petedge
X-Super Heavy Bowl No-Tip Mirror Finish 64oz
Mfr # ZW142 64
Zoro # G503787733
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petedge
- MFR # ZW142 64
- Zoro # G503787733
- UPC # 721343142645
- Country of Origin China
- Category Pet Bowls & Feeders
Description
The wide, rubber-edged, non-skid base on these ProSelect X-Super Heavy Non-Tip Bowls are designed to prevent movement and spillage during feeding.
Extra heavy-duty stainless-steel construction Won't rust or scratchProSelect X-Super Heavy Non-Tip Bowls are also available in a style designed for long-eared breeds, sold separately.Sizes may be combined for quantity discounts.
Features- Material - 14/4 Stainless-Steel (14% Chrome/4% Nickel); Rubber base
- Size - 2 Quart - 8 W x 3 H in.
- Item Weight - 64 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMP CMP 25553-900-000 Vinyl Liner Pool Wall Jet Kit; White (25553-900-000)
- TECUMSEH Ex Valve Std (36471)
- MTD Pulley-Engine (756-0639A)
- CHAPIN Comprs Sprayer Shut-Off Nozzle (6-6062)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 32oz (ZW150 32)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- BELLA Cat Bowl Blue (7750)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- Petedge Pet Bowls & Feeders