Shop All Pet Clothes
Petedge
Pet Edge UM210 30 90 Noreaster Dog Blanket Coat; Dark Red - 2XL
Mfr # UM210 30 90
Zoro # G603880051
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petedge
- MFR # UM210 30 90
- Zoro # G603880051
- UPC # 721343007593
- Country of Origin China
- Category Pet Clothes
Description
Help pets take a bite out of nasty weather with Zack and Zoey Nor’easter Blanket Coats. Each jacket features a reversible waterproof shell, a soft plaid fleece lining and a reflective stripe and paw print detailing. Neck and belly touch fastener closures for adjustable fit.
Features- Nor'easter Dog Blanket Coat
- Color: Dark Red
- Size: 2XL
- Back Length: 29.5"
- Chest: 33"-41"
- Neck: 25"-29"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap, ID 2 In. (125179)
- MTD Deck-21 3 In 1 (787-01869B-5020)
- FIMCO Flat Fan Spray Tip, .2GPM, PK2 (7771769)
- JOBES FERT SPIKE FRUIT TREE6PK (4226)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- PETEDGE Casual Canine Basic Hoodies Bulk; Extra Small - Black (ZA6015 08 17)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- Petedge Pet Clothes