Petedge

Pet Edge UM210 10 90 Noreaster Dog Blanket Coat; Dark Red - Extra Small


product price: $39.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Petedge
  • MFR # UM210 10 90
  • Zoro # G403880039
  • UPC #
    721343007531
  • Country of Origin China
  • Category Pet Clothes

Description

Help pets take a bite out of nasty weather with Zack and Zoey Nor’easter Blanket Coats. Each jacket features a reversible waterproof shell, a soft plaid fleece lining and a reflective stripe and paw print detailing. Neck and belly touch fastener closures for adjustable fit.

Features
  • Nor'easter Dog Blanket Coat
Specifications
  • Color: Dark Red
  • Size: Extra Small
  • Back Length: 10.5"
  • Chest: 14"-16.5"
  • Neck: 9"-11"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.