Shop All Pet Clothes
Petcessory
Petcessory DS731LAXL Red Bones & Paws Turtleneck Dog Sweater - Extra Large
Mfr # DS731LAXL
Zoro # G103872013
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS731LAXL
- Zoro # G103872013
- UPC # 637813749361
- Country of Origin China
- Category Pet Clothes
Description
Features
- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Red
- Material: Cotton
- Design: Bones & Paws
- Size: Extra Large
- Dimension: 14" x 8" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAVE Half-Time Charcoal Chimney Starter, Silver (HE2184712)
- BRIGGS & STRATTON Governor Spring (790220)
- MTD Strap-Battery Hold (747-04657)
- DESIGN TOSCANO Palace Peacock Garden Statue (QL5734)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- Petcessory Pet Clothes