Shop All Pet Clothes
Petcessory
Petcessory DS1436-DL Dark Gray Argyle Turtleneck Dog Sweater - Large
Mfr # DS1436-DL
Zoro # G303872127
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1436-DL
- Zoro # G303872127
- UPC # 637813749071
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Dark Gray
- Material: Cotton
- Design: Argyle
- Size: Large
- Dimension: 12" x 7.5" x 7.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Equine Pellets 1 ft│ Wood Animal Bedding (PELLET40P2AC)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- KITZMANS DIXON Grade & Survey Stake (36)
- STENS Hydro Pump Seal Kit For Hydro Gear Ariens Exmark Toro Mowers 025-070 (025-070)
- PETRA ROC INC Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size M (BSW-S1-M)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- Petcessory Pet Clothes