Shop All Pet Clothes
Petcessory
Petcessory DS1436-BS Pink Argyle Turtleneck Dog Sweater - Small
Mfr # DS1436-BS
Zoro # G803870814
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1436-BS
- Zoro # G803870814
- UPC # 637813749019
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Pink
- Material: Cotton
- Design: Argyle
- Size: Small
- Dimension: 8" x 6" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON RING SET (794126)
- XPOSE SAFETY 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1030-A-X)
- LOGO BRANDS Alabama Inflatable Santa (102-100-S)
- ZEP Extention Assembly, Brass (S73001)
- KLIPPO PET Ducky Knit Cotton Pajamas Yellow Extra Small (KBD076XS)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET Klippo Pet KBD034XS Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Burgundy - Extra Small (KBD034XS)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- PETEDGE Casual Canine Basic Hoodies Bulk; Extra Small - Black (ZA6015 08 17)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- KLIPPO PET Winter Teddy Bear Flannel Pajamas Extra Small (KBD075XS)
- Petcessory Pet Clothes